Motion
5036EP3ESS56C

WEG ELECTRIC CORP
5036EP3ESS56C

General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #04205351
MFR #5036EP3ESS56C
Your Price$955.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
5036EP3ESS56C

General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #04205351
MFR #5036EP3ESS56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$955.26/each(List $1,098.55)

Overview

Mfr description
5036EP3ESS56C 0.50HP 3600 3 60 208-230

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Washdown Duty
  • Thermal Protection
    Automatic
  • Full Load Current
    0.65 A
  • Full Load Efficiency
    78.30 %
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    1/2 hp
  • Overall Length C Dimension
    11.25 in
  • Service Factor
    1.15
  • Frame Material
    Stainless Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    30 lbs
  • Applications
    For food processing, pharmaceutical and other applications requiring extreme cleanliness and frequent washdowns.
  • Additional Details
    Class F epoxy insulation, F1 mounted, nameplate data laser etched on body of motor, all 304 stainless steel frame, endbells and terminal box, thermostats on each phaseauto reset, double lip seals, 4 drain plugs in endbells, locked DE bearings.
  • Manufacturer Catalog
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text