Motion
5012EP3ESS56C

WEG ELECTRIC CORP
5012EP3ESS56C

General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
Mi Item #04205352
MFR #5012EP3ESS56C
Price$1,125.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
5012EP3ESS56C

General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
Mi Item #04205352
MFR #5012EP3ESS56C

Mfr description
5012EP3ESS56C 0.50HP 1200 3 60 208-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,125.81/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.67 in
  • Service Factor
    1.15
  • Weight
    34 lbs

Details

  • Additional Details
    Class F epoxy insulation, F1 mounted, nameplate data laser etched on body of motor, all 304 stainless steel frame, endbells and terminal box, thermostats on each phaseauto reset, double lip seals, 4 drain plugs in endbells, locked DE bearings.
  • Applications
    For food processing, pharmaceutical and other applications requiring extreme cleanliness and frequent washdowns.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Washdown Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.86 A
  • Full Load Efficiency
    79.10 %
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)