Motion
7512EP3ESS56C

WEG ELECTRIC CORP
7512EP3ESS56C

General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56HC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #04205354
MFR #7512EP3ESS56C
Price$1,285.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
7512EP3ESS56C

General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56HC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #04205354
MFR #7512EP3ESS56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,285.79/each

Specifications

Dimensions

  • Frame Size
    56HC
  • Overall Length C Dimension
    11.67 in
  • Service Factor
    1.15
  • Weight
    41 lbs

Details

  • Additional Details
    Class F epoxy insulation, F1 mounted, nameplate data laser etched on body of motor, all 304 stainless steel frame, endbells and terminal box, thermostats on each phaseauto reset, double lip seals, 4 drain plugs in endbells, locked DE bearings.
  • Applications
    For food processing, pharmaceutical and other applications requiring extreme cleanliness and frequent washdowns.
  • Description Keyword
    3/4 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    82.90 %
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1200 rpm
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
7512EP3ESS56C 0.75HP 1200 3 60 208-230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought