Motion
7512EP3ESS56CFL

WEG ELECTRIC CORP
7512EP3ESS56CFL

General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #04205363
MFR #7512EP3ESS56CFL
Your Price$1,276.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
7512EP3ESS56CFL

General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #04205363
MFR #7512EP3ESS56CFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,276.91/each(List $1,532.30)

Overview

Mfr description
7512EP3ESS56CFL 0.75HP 1200 3 60 208-23

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    82.90 %
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    3/4 hp
  • Overall Length C Dimension
    11.67 in
  • Service Factor
    1.15
  • Frame Material
    Stainless Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    40 lbs
  • Applications
    For food processing, pharmaceutical and other applications requiring extreme cleanliness and frequent washdowns.
  • Additional Details
    Class F epoxy insulation, F1 mounted, nameplate data laser etched on body of motor, all 304 stainless steel frame, endbells and terminal box, thermostats on each phaseauto reset, double lip seals, 4 drain plugs in endbells, locked DE bearings.
  • Manufacturer Catalog
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text