Motion
.2509EP3EAL80

WEG ELECTRIC CORP
.2509EP3EAL80

IEC Frame AC Motor - 0.25 kW, 900 rpm, 3 ph, 190/380//230/460 V, 80 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04205420
MFR #.2509EP3EAL80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.2509EP3EAL80

IEC Frame AC Motor - 0.25 kW, 900 rpm, 3 ph, 190/380//230/460 V, 80 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04205420
MFR #.2509EP3EAL80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2509EP3EAL80 .25KW 900 3 60/50 230/460V

Specifications

  • Motor Phase
    3 ph
  • kW
    0.25 kW
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    80
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    900 rpm
  • Full Load Current
    0.87 A
  • Full Load Efficiency
    57.50 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    19 mm
  • Overall Length C Dimension
    10.87 in
  • Service Factor
    1.15
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.51.4040
  • Weight
    30 lbs
  • Applications
    WYE/Delta Start Motor
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought