Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.7536EP3HAL80

IEC Frame AC Motor - 0.75 kW, 3600 rpm, 3 ph, 575 V, 80 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04205457
MFR #.7536EP3HAL80

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7536EP3HAL80 .75KW 3600 3 60 575V

Specifications

  • Motor Phase
    3 ph
  • kW
    0.75 kW
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    80
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Volts @ Frequency
    575 V @ 60 Hz
  • Shaft Diameter
    19 mm
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    23 lbs
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text