Motion
.7518EP3EALR80FC

WEG ELECTRIC CORP
.7518EP3EALR80FC

IEC Frame AC Motor - 0.75 kW, 1800 rpm, 3 ph, 380/415//230/460 V, 80FC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Foot Mount, Continuous Duty
Mi Item #04205480
MFR #.7518EP3EALR80FC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.7518EP3EALR80FC

IEC Frame AC Motor - 0.75 kW, 1800 rpm, 3 ph, 380/415//230/460 V, 80FC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Foot Mount, Continuous Duty
Mi Item #04205480
MFR #.7518EP3EALR80FC

Mfr description
7518EP3EALR80FC .75KW 1800 3 60/50 230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    80FC
  • Shaft Diameter
    19 mm
  • Weight
    28 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    0.75 kW
  • Manufacturer Catalog
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    380/415//230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    IEC Frame Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    380 V @ 50 Hz; 415 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)