Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00152OS3EOW184T

Severe Duty - Oil Field Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 184T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04205628
MFR #00152OS3EOW184T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00152OS3EOW184T 1.5HP 1200 3 60 208-230

Specifications

  • Motor Category
    Oil Field Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Description Keyword
    1-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    184T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Full Load Efficiency
    71.00 %
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    14.29 in
  • Mounting Type
    Foot
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    23
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.4000
  • Weight
    68 lbs
  • Manufacturer Catalog
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text