Motion
00312OS3EOW213T

WEG ELECTRIC CORP
00312OS3EOW213T

Severe Duty - Oil Field Motor - 3 hp, 1200 rpm, 3 ph, 208-230/460 V, 213T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Severe Duty
Mi Item #04205630
MFR #00312OS3EOW213T
Price$1,578.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00312OS3EOW213T

Severe Duty - Oil Field Motor - 3 hp, 1200 rpm, 3 ph, 208-230/460 V, 213T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Severe Duty
Mi Item #04205630
MFR #00312OS3EOW213T

Mfr description
00312OS3EOW213T 3HP 1200 3 60 208-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,578.76/each

Specifications

Dimensions

  • Frame Size
    213T
  • Overall Length C Dimension
    17.17 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    107.55 lbs

Details

  • Description Keyword
    3 hp
  • Duty Condition Type
    Severe Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    80.70 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Category
    Oil Field Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Foot
  • Product Type
    Severe Duty Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7890208358767
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)