Motion
07512OS3EOW445T

WEG ELECTRIC CORP
07512OS3EOW445T

Severe Duty - Oil Field Motor - 75 hp, 1200 rpm, 3 ph, 208-230/460 V, 444/5T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04205641
MFR #07512OS3EOW445T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
07512OS3EOW445T

Severe Duty - Oil Field Motor - 75 hp, 1200 rpm, 3 ph, 208-230/460 V, 444/5T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04205641
MFR #07512OS3EOW445T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    444/5T
  • Overall Length C Dimension
    39.80 in
  • Service Factor
    1.00
  • Weight
    1476 lbs

Details

  • Description Keyword
    75 hp
  • Duty Condition Type
    Severe Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Category
    Oil Field Motor
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Foot
  • Product Type
    Severe Duty Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1200 rpm
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
07512OS3EOW445T 75HP 1200 3 60 208-230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought