Motion
.3318ES1RADB56N

WEG ELECTRIC CORP
.3318ES1RADB56N

Farm Duty - Auger Drive Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, 56N Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Farm Duty
Mi Item #04205668
MFR #.3318ES1RADB56N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.3318ES1RADB56N

Farm Duty - Auger Drive Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, 56N Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Farm Duty
Mi Item #04205668
MFR #.3318ES1RADB56N

Mfr description
3318ES1RADB56N 1/3HP 1800 1 60 115/230V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56N
  • Overall Length C Dimension
    12.76 in
  • Service Factor
    1.15
  • Weight
    25 lbs

Details

  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Farm Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.80 A
  • Full Load Efficiency
    61.00 %
  • Harmonization Code
    8501.40.4040
  • Insulation Class
    B
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    Auger Drive Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)