Motion
.5018ES1RADB56N

WEG ELECTRIC CORP
.5018ES1RADB56N

Farm Duty - Auger Drive Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56N Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Farm Duty
MI ITEM #04205669
MFR #.5018ES1RADB56N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.5018ES1RADB56N

Farm Duty - Auger Drive Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56N Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Farm Duty
MI ITEM #04205669
MFR #.5018ES1RADB56N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5018ES1RADB56N 1/2HP 1800 1 60 115/230V

Specifications

  • Motor Category
    Auger Drive Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56N
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Farm Duty
  • Full Load Current
    3.70 A
  • Full Load Efficiency
    66.50 %
  • Description Keyword
    1/2 hp
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Overall Length C Dimension
    12.76 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.40.4040
  • Weight
    27 lbs
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text