Motion
00718OS1F215T

WEG ELECTRIC CORP
00718OS1F215T

General Purpose Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230/460 V, 215T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04205697
MFR #00718OS1F215T
List Price$1,751.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718OS1F215T

General Purpose Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230/460 V, 215T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04205697
MFR #00718OS1F215T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,751.95/each for your price

Overview

Mfr description
00718OS1F215T 7.5HP 1800 1 60 230/460V

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    15.30 A
  • Full Load Efficiency
    85.00 %
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    7-1/2 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.66 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    23
  • Standards Met
    UL, CSA, CE
  • Weight
    129.75 lbs
  • Applications
    Cement Mills, Chemical Plants, Compressors, Crushers, Fans, Packaging Equipment, Pulp and Paper Mills, Pumps, Refineries, Steel Mills
  • Harmonization Code
    8501.40.6040
  • UPC_NO
    7890208786348
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text