Motion
00518OT3E184TF2

WEG ELECTRIC CORP
00518OT3E184TF2

General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 208-230/460 V, 184T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04205743
MFR #00518OT3E184TF2
Your Price$997.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518OT3E184TF2

General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 208-230/460 V, 184T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04205743
MFR #00518OT3E184TF2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$997.13/each(List $1,146.70)

Overview

Mfr description
00518OT3E184TF2 5HP 1800 3 60 208-230

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    184T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    5 hp
  • Shaft Diameter
    1.1250 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    23
  • Standards Met
    UL, CSA, CE
  • Weight
    76.94 lbs
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    7890208505956
  • Manufacturer Catalog
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought