Motion
00318ET3EPM182/4Y

WEG ELECTRIC CORP
00318ET3EPM182/4Y

Pad Mount Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182/4Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Pad Mount, Continuous Duty
Mi Item #04205813
MFR #00318ET3EPM182/4Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318ET3EPM182/4Y

Pad Mount Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182/4Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Pad Mount, Continuous Duty
Mi Item #04205813
MFR #00318ET3EPM182/4Y

Mfr description
00318ET3EPM182/4Y 3HP 1800 3/60/208-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182/4Y
  • Overall Length C Dimension
    14.86 in
  • Service Factor
    1.25
  • Weight
    90 lbs

Details

  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.90 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    Pad Mount Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Pad
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7890208632782
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)