Motion
00159EP3HAL112M

WEG ELECTRIC CORP
00159EP3HAL112M

IEC Frame AC Motor - 1.50 kW, 900 rpm, 3 ph, 575 V, 112M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04205861
MFR #00159EP3HAL112M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00159EP3HAL112M

IEC Frame AC Motor - 1.50 kW, 900 rpm, 3 ph, 575 V, 112M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04205861
MFR #00159EP3HAL112M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    112M
  • Overall Length C Dimension
    15.47 in
  • Service Factor
    1.15
  • Shaft Diameter
    28 mm
  • Weight
    89 lbs

Details

  • Base RPM
    900 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    1.50 kW
  • Manufacturer Catalog
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    900 rpm
  • Volts @ Frequency
    575 V @ 60 Hz

Overview

Mfr description
00159EP3HAL112M 1.5KW 900 3 60 575V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought