Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336ET3EPM1824Y

Pad Mount Motor - 3 hp, 3600 rpm, 3 ph, 208-230/460 V, 284/6Y Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Pad Mount, Continuous Duty
MI ITEM #04205871
MFR #00336ET3EPM1824Y

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00336ET3EPM1824Y 3HP 3600 360208-230460

Specifications

  • Motor Category
    Pad Mount Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    284/6Y
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    3 hp
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    90 lbs
  • Manufacturer Catalog
  • Mounting Type
    Pad
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text