Overview
Mfr description
04018ET3EPM324/6Y 40HP 1800 3 60 208-230
Specifications
- Motor CategoryPad Mount Motor
- Motor Phase3 ph
- Motor Horsepower40 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage208-230/460 V
- Frame Size324/6Y
- Enclosure TypeTEAO (Totally Enclosed Air Over)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Full Load Current48.30 A
- Full Load Efficiency94.10 %
- Volts @ Frequency208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
- Description Keyword40 hp
- Overall Length C Dimension29.62 in
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating55
- Service Factor1.25
- Standards MetUL, CSA, CE
- Weight568 lbs
- Harmonization Code8501.52.8040
- Manufacturer Catalog
- Mounting TypePad
- Product TypeAir Handling (HVAC) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data