Specifications
Dimensions
- Frame Size326T
- Overall Length C Dimension27.67 in
- Service Factor1.15
- Shaft Diameter2.1250 in
- Weight408.25 lbs
Details
- Description Keyword50 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Harmonization Code8501.52.8040
- Insulation ClassF
- IP Rating23
- Manufacturer Catalog
- Motor Horsepower50 hp
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeFoot
- Product TypeGeneral Purpose Motors
- Standards MetUL, CSA, CE
- Synchronous Rpm1800 rpm
- UPC_NO7894171247578
- Volts @ Frequency208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Overview
Mfr description
05018OT3E326TF3 50HP 1800 3 60 208-230