Specifications
Dimensions
- Corner Radius0.4 mm
- Hole Diameter3 mm
- Included Angle80 °
- Inscribed Circle6.35 mm
- Length11 mm
- Relief Angle11 °
- Thickness2.38 mm
Details
- ApplicationTurning
- Cutting DirectionRight Hand Cut
- Finish CoatingTiN/TiCN
- Full Insert Style CodeTPMT 110204
- Insert StyleTPMT
- Manufacturer GradeIC3028
- MaterialCarbide
- SeriesISOTURN
- ShapeTriangle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)