Motion
5902046
IC908 Submicron Grade TiN/TiAlN coated Carbide 27IR-Style Internal Threading Insert
MI ITEM #04207123
MFR #5902046
Price$76.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide 27IR-Style Internal Threading Insert
MI ITEM #04207123
MFR #5902046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.53/each

Specifications

Dimensions

  • Corner Radius
    0.85 mm
  • Cutting Edge Length
    27 mm
  • Inscribed Circle
    15.88 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    27IR 4 UN
  • Insert Positioning
    Lay-Down
  • Insert Style
    27IR
  • Internal Or External Threads
    Internal
  • Internal Threads Per Inch  
    4
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Number Of Edges
    3
  • Thread Standard
    UN

Overview

Mfr description
5902046 27IR 4 UN IC908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought