Motion
5920012
IC250 Grade TiCN/TiN coated Carbide 16IR-Style Internal Threading Insert
Mi Item #04207125
MFR #5920012
Price$32.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC250 Grade TiCN/TiN coated Carbide 16IR-Style Internal Threading Insert
Mi Item #04207125
MFR #5920012

Mfr description
5920012 16IRM AG 60 IC250
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.48/each

Specifications

Dimensions

  • Corner Radius
    0.05 mm
  • Cutting Edge Length
    16 mm
  • Inscribed Circle
    9.53 mm
  • Internal Thread Pitch
    3 to 0.5 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiCN/TiN
  • Full Insert Style Code
    16IRM AG 60
  • Insert Positioning
    Lay-Down
  • Insert Style
    16IR
  • Internal Or External Threads
    Internal
  • Internal Threads Per Inch  
    48 to 8
  • Manufacturer Grade
    IC250
  • Material
    Carbide
  • Number Of Edges
    3
  • Thread Standard
    60° Partial Profile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)