Motion
6200092
IC354 Grade TiCN/TiN coated Carbide GRIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #04207159
MFR #6200092
List Price$70.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN/TiN coated Carbide GRIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #04207159
MFR #6200092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$70.48/each for your price

Overview

Mfr description
6200092 GRIP 4004Y IC354

Specifications

  • Insert Style
    GRIP
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiCN/TiN
  • Manufacturer Grade
    IC354
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.4 mm
  • Maximum Cutting Depth
    2.4 mm
  • Insert Length
    19 mm
  • Chipbreaker
    Y
  • Coolant Delivery
    External
  • Full Insert Style Code
    GRIP 4004Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text