Motion
RPNA 28/44
Needle Roller Bearing - 28 mm Bore, 44 mm OD, 20 mm Width, Open
MI ITEM #04207183
MFR #RPNA 28/44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 44 mm OD, 20 mm Width, Open
MI ITEM #04207183
MFR #RPNA 28/44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RPNA28/44 BRG.

Specifications

  • Needle Bearing Type
    Aligning Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    4950 lbf
  • Operating Temperature Range
    -20 to +100 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    7640 lbf
  • Max Rpm
    16000 rpm
  • Flanges
    No Flange
  • Series
    RPNA
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    035373111152
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RPNA 28/44 Needle Roller Bearing features a 28 mm bore diameter, 44 mm outside diameter, 20 mm overall width, open closure type, making it suitable for compact applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text