Motion
42066
Utility Knife or Razor Blade -
Mi Item #04207451
MFR #42066
Price$13.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade -
Mi Item #04207451
MFR #42066

Mfr description
42066 SWITCHBLADE UTILITY KNIFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.73/each

Specifications

Dimensions

  • Weight
    1.0 lbs
  • Width
    1/2 in

Details

  • Additional Details
    Auto Retracting Blade
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Manufacturer Upc Number
    079423420665
  • Material
    Die cast zinc alloy with steel spring and slide
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Short or Long Blade Exposure
  • UPC_NO
    079423420665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)