Specifications
Dimensions
- Lead Wire Length18.0000 in
- Orifice Size5/8 in
- Port Size3/8 NPT
Details
- ActuationPiloted Solenoid
- Body MaterialBrass
- Flow Coefficient Cv Flow Factor Kv2.50 Cv
- Series316
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)