Motion
DGMPC-5-ABM-BAM-30

VICKERS BY DANFOSS
DGMPC-5-ABM-BAM-30

System Stak™ Pilot Operated Check Valve - Pilot Actuation, 32 gpm Max Flow
Mi Item #04207531
MFR #DGMPC-5-ABM-BAM-30
Price$938.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMPC-5-ABM-BAM-30

System Stak™ Pilot Operated Check Valve - Pilot Actuation, 32 gpm Max Flow
Mi Item #04207531
MFR #DGMPC-5-ABM-BAM-30

Mfr description
DGMPC-5-ABM-BAM30 VALVE
  • Pilot-operated check functions in one or both service lines (A or B) with operating pilot supply coming from the opposite service line
  • With pressure in one service line, the check valve in the other service line will be open (subject to system/actuator pressures being correct for the valve area ratios)
  • A 3:1 area ratio of pilot piston to check valve seat is supplemented by an optional 20:1 decompression feature
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$938.89/each

Specifications

Dimensions

  • Overall Height
    1.97 in
  • Overall Length
    128 mm
  • Overall Width
    69.5 mm
  • Size (ISO-4401)
    Size 05
  • Valve Size
    D08

Details

  • Actuation
    Pilot
  • Body Material
    Cast Iron
  • Check Location
    Check in Port A, Pilot in Port A
  • Check Valve Type
    Pilot Operated Dual Function Check Valve
  • Design Number
    30
  • Electrical Connector Type
    None
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    50 °C
  • Maximum Flow Rate
    32 gpm
  • Maximum Operating Pressure
    4500 psi
  • Min Operating Temperature
    20 °C
  • Mounting Type
    Manifold
  • Seal Material
    Buna-N
  • Series
    DGMPC-5 30 Design
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)