Motion
145839DR
Airflex VC Series Constricting Clutches and Brakes Axial Locking Assembly
MI ITEM #04208357
MFR #145839DR
List Price$51,226.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Axial Locking Assembly
MI ITEM #04208357
MFR #145839DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51,226.57/each for your price

Overview

Mfr description
145839DR LOCK;AXIAL F/CLUTCH
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    VC
  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Axial Locking Assembly
  • Friction Width
    16 inch
  • Item Type
    Clutch
  • Product Material
    Carbon steel and Neoprene
  • Size
    51 in-oz
  • Series
    VC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text