Motion
145839DQ
Airflex VC Series Constricting Clutches and Brakes Axial Locking Assembly
MI ITEM #04208358
MFR #145839DQ
Price$58,056.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Axial Locking Assembly
MI ITEM #04208358
MFR #145839DQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58,056.50/each

Specifications

Dimensions

  • Friction Width
    16 inch
  • Size
    51 in-oz

Details

  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    VC
  • Configuration
    Axial Locking Assembly
  • Item Type
    Clutch
  • Product Material
    Carbon steel and Neoprene
  • Series
    VC Series

Overview

Mfr description
145839DQ LOCK;AXIAL
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought