Motion
5411635
Screw Pin Anchor Shackle - 1 in, 8-1/2 ton Capacity, Steel, Galvanized
Mi Item #04208616
MFR #5411635
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Pin Anchor Shackle - 1 in, 8-1/2 ton Capacity, Steel, Galvanized
Mi Item #04208616
MFR #5411635

Mfr description
5411635 1" ANCHOR SHACKLE
  • Shackle Bodies Are Drop-Forged Carbon Steel
  • Galvanized to Meet ASTM A-153 Specifications
  • C-419-G Shackles Meet the Design Requirements of Federal Specification RR-C-271, Type IVA, Grade A, Class 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.125 in
  • Inside Shackle Length
    3.750 in
  • Inside Shackle Width
    2.500 in
  • Shackle Size
    1 in
  • Weight
    5.10 lbs, 5.1
  • Width Between The Eyes
    1.688 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Standards Met
    ASTM A-153 (Finish), Class 2 (Screw Pin), Grade A, RR-C-271, Type IVA
  • Type
    Shackle Anchor
  • Weight Capacity
    8-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)