Motion
5411835
Screw Pin Anchor Shackle - 1-1/8 in, 9-1/2 ton Capacity, Steel, Galvanized
MI ITEM #04208617
MFR #5411835
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Pin Anchor Shackle - 1-1/8 in, 9-1/2 ton Capacity, Steel, Galvanized
MI ITEM #04208617
MFR #5411835

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.250 in
  • Inside Shackle Length
    4.250 in
  • Inside Shackle Width
    2.938 in
  • Shackle Size
    1-1/8 in
  • Width Between The Eyes
    1.813 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Standards Met
    ASTM A-153 (Finish), Class 2 (Screw Pin), Grade A, RR-C-271, Type IVA
  • Type
    Shackle Anchor
  • Weight Capacity
    9-1/2 ton

Overview

Mfr description
5411835 1-1/8" ANCHOR SHACKLE
  • Shackle Bodies Are Drop-Forged Carbon Steel
  • Galvanized to Meet ASTM A-153 Specifications
  • C-419-G Shackles Meet the Design Requirements of Federal Specification RR-C-271, Type IVA, Grade A, Class 2
  • Working Load Limit, Size, Manufacture Name, Date Code and USA Permanently Marked on Each Shackle
  • Statistically Tested for Impact Resistance, Tensile Strength, Hardness, Ductility and Fatigue
  • 419 Series Shackles Meet or Exceed All Manufacturing Requirements of the ASME B30.26 ”Rigging Hardware”. These Include the Material Ductility Requirement (Section 26-1.1.2), the Design Factor Requirement (Section 26.1.2), the Identification Requirement (Section 26-1.5.1), and the Effective Temperature Range (Section 26-1.6.1). the Shackles Can Be Proof Tested in Accordance with Section 26-1.4
  • Certification Available Upon Request
  • 6 to 1 Design Factor
  • Pins and Bolts Are Heat-Treated and Made of Alloy Steel
  • DO NOT EXCEED THE WORKING LOAD LIMIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought