1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
T7606001
Rigid Open Eye Bolt Snap - 3/8 in, Iron, 40 lb Capacity, #230 Figure Number
MI ITEM #
04208620
MFR #
T7606001
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN T7606001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
T7606001
Rigid Open Eye Bolt Snap - 3/8 in, Iron, 40 lb Capacity, #230 Figure Number
MI ITEM #
04208620
MFR #
T7606001
Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
3-3/8 in
Opening Width
11/32 in
Size
3/8 in
Details
Figure Number
#230
Finish Coating
Zinc Plated
Material
Iron
Weight Capacity
40 lbs
Overview
Mfr description
T7606001 230-3/8 SNAP BOLT RIDG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought