Motion
T7606011
SNAP BOLT OPEN RGD C 231 3/8 TAGGED
MI ITEM #04208621
MFR #T7606011
Your Price$9.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNAP BOLT OPEN RGD C 231 3/8 TAGGED
MI ITEM #04208621
MFR #T7606011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.74/each(List $11.20)

Overview

Mfr description
T7606011 231-3/8 SNAP BOLT RIDGI

Specifications

  • Size
    3/8 in
  • Opening Width
    13/32 in
  • Material
    Iron
  • Weight Capacity
    60 lbs
  • Length
    3-1/2 in
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought