Motion
14714
C Clamp - Regular Duty, 0 in Minimum Opening, 2 in Maximum Opening, Standard Throat Style, 1-13/16 in Throat Depth
MI ITEM #04208642
MFR #14714
Your Price$32.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Regular Duty, 0 in Minimum Opening, 2 in Maximum Opening, Standard Throat Style, 1-13/16 in Throat Depth
MI ITEM #04208642
MFR #14714

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$32.07/each(List $44.90)

Overview

Mfr description
14714 #802 WILTON C-CLAMP
  • Drop forged construction
  • ACME rolled spindle
  • Black oxide coating

Specifications

  • Application Strength
    Regular Duty
  • Throat Depth Style
    Standard
  • Maximum Opening Capacity
    2 in
  • Minimum Opening Capacity
    0 in
  • Throat Depth
    1-13/16 in
  • Maximum Clamping Pressure
    2700 lb
  • Screw Diameter
    9/16 in
  • Color
    Black
  • Screw Finish/Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought