Motion
12440
Chill-Its 6609 Terry Sweatband
Mi Item #04208659
MFR #12440
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chill-Its 6609 Terry Sweatband
Mi Item #04208659
MFR #12440

Mfr description
6609 TERRY SWEATBAND, GRAY,
  • Terry Sweatband: Economical way for hard hat wearers to manage moisture. Keeps sweat out of eyes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Length
    3 in
  • Size
    Universal
  • Width
    0.25 in

Details

  • Color
    Gray
  • Country of Origin
    IDN
  • Description
    6609 Gray Terry Sweatband
  • Group & Class
    Cooling
  • Includes
    1 Sweatband
  • Material
    Cotton
  • Product Line
    Chill-Its
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Series
    Absorptive
  • Type
    Sweatband
  • UPC_NO
    720476124405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)