Motion
735BB
Knockout - Knockout, Handle/Body Style: Round, Minimum Punch Dia: 7/8 in, Maximum Punch Dia: 1-11/16 in, 4 Punches
MI ITEM #04208662
MFR #735BB
Price$416.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout - Knockout, Handle/Body Style: Round, Minimum Punch Dia: 7/8 in, Maximum Punch Dia: 1-11/16 in, 4 Punches
MI ITEM #04208662
MFR #735BB

Mfr description
735BB KNOCKOUT PUNCH KIT 1/2 TO 1-1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$416.16/each

Specifications

Dimensions

  • Maximum Punch Diameter
    1-11/16 in
  • Minimum Punch Diameter
    7/8 in
  • Punch Diameter
    1-11/16 in, 1.115 in, 1.362 in, 7/8 in
  • Size Range
    1/2 in to 1-1/4 in

Details

  • Handle/Body Style
    Round
  • Includes
    Plastic Case
  • Non Marring
    Not Non-Marring
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    4
  • Punch Type
    Knockout
  • UPC_NO
    783310199731

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)