Motion
737BB
Knockout - Knockout, Round Handle/Body Style, 2-3/8 in Maximum Punch Diameter
MI ITEM #04208663
MFR #737BB
List Price$543.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout - Knockout, Round Handle/Body Style, 2-3/8 in Maximum Punch Diameter
MI ITEM #04208663
MFR #737BB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$543.61/each for your price

Overview

Mfr description
737BB KNOCKOUT PUNCH KIT 1-1/2 AND 2"

Specifications

  • Minimum Punch Diameter
    1-15/16 in
  • Maximum Punch Diameter
    2-3/8 in
  • Number of Punches
    2
  • Punch Type
    Knockout
  • Punch Diameter
    1-15/16 in, 2-3/8 in
  • Handle/Body Style
    Round
  • Non Marring
    Not Non-Marring
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    783310199748
  • Includes
    Plastic Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought