Specifications
Dimensions
- Blade Diameter7-1/4 in
Details
- Cutting MaterialCarbide-Tipped
- Number Of Teeth18
Overview
Mfr description
67-717 BLADE CARBIDE TIP 7-1/4
- Carbide Performance blade: longer life & smoother cut vs. steel blades
- Expansion slots prevent warping (for applicable blades)