1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Covalence Adhesives
703311
Nashua Masking Tape - 55 m Long, 48 mm Wide, 0.122 mm Thick, Beige
MI ITEM #
04208668
MFR #
703311
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
Covalence Adhesives 703311
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Covalence Adhesives
703311
Nashua Masking Tape - 55 m Long, 48 mm Wide, 0.122 mm Thick, Beige
MI ITEM #
04208668
MFR #
703311
Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
55 m
Thickness
0.122 mm
Width
48 mm
Details
Adhesion Strength
42 oz-in
Backing Material
Paper
Color
Beige
Max Operating Temperature
+150 °F
Overview
Mfr description
703311 TAPE MASKING 2" X 60 YD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought