Motion
125
29 oz. E-Z Thrust® Skeleton Hex Rod 10:1
Mi Item #04208681
MFR #125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29 oz. E-Z Thrust® Skeleton Hex Rod 10:1
Mi Item #04208681
MFR #125

Mfr description
125 GUN CAULKING 1/4 GAL PARALLEL
  • EZ Thrust, Ladder Hook, Cutter, Poker, Hex Drive Rod
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cartridge Size
    29 oz. cartridge

Details

  • Color
    Blue
  • For Use With
    latex, silicone, construction adhesive
  • Frame Type
    Skeleton
  • Manufacturer Upc Number
    10039922541107
  • Package Height
    8.5 in
  • Package Quantity
    6
  • Package Width
    6.5 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)