Overview
Mfr description
CRB1BK50-90D ROTARY ACTUATOR
Specifications
- Actuator TypeRotary Double Vane
- Shaft TypeDouble Shaft
- Angle of Rotation90 °
- Mount TypeBasic
- Cushion TypeRubber Bumper
- Proof Pressure+1.5
- Standards MetJIS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data