Specifications
Dimensions
- Stroke4 in
Details
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Mounting TypeFront Flange
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCDA1WF200-0400-F59L CYLINDER, NCA1,
- Medium duty cylinder, double rod type
- Standard with air cushion
- Bore sizes: 1½, 2, 2½, 3¼, 4"
- 5 mounting styles available
- Auto switch capable