Motion
JFD1853

Emedco
JFD1853

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: STOP SOUND HORN PROCEED WITH CAUTION
MI ITEM #04209492
MFR #JFD1853
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
JFD1853

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: STOP SOUND HORN PROCEED WITH CAUTION
MI ITEM #04209492
MFR #JFD1853

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JFD1853 17" FLOOR DECAL

Specifications

  • Application
    Exits, Entrances & Traffic Flow
  • Message Subject
    Stop & Entry Warnings
  • Message Or Symbol
    Message Only
  • Message
    STOP SOUND HORN PROCEED WITH CAUTION
  • Shape
    Round
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & White on Red
  • Number Of Sides
    1
  • Standards Met
    NIOSH
  • Mounting
    Floor/Adhesive Backed
  • Diameter
    17 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought