Motion
1051591
Acrylic Adhesive - 50 ml, Cartridge, Cure Time 72 hr
MI ITEM #04209723
MFR #1051591
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 50 ml, Cartridge, Cure Time 72 hr
MI ITEM #04209723
MFR #1051591

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1051591 3032 50ML

Specifications

  • Color
    Yellow
  • Acrylic Type
    Acrylic
  • Package Type
    Cartridge
  • Application
    Bonding
  • Package Size
    50 ml
  • Cure Time
    72 hr
  • Shear Strength
    870 psi
  • Viscosity Class
    Medium Viscosity
  • Viscosity
    1,500 to 15,000 (Part-A) cP, 11,000 to 29,000 (Part-B) cP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text