Motion
EA E-40HT
Epoxy Adhesive - Stainless Steel Compatible, 50 ml Package, 24 hr Cure Time, White color
MI ITEM #04209733
MFR #EA E-40HT
Price$45.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Adhesive - Stainless Steel Compatible, 50 ml Package, 24 hr Cure Time, White color
MI ITEM #04209733
MFR #EA E-40HT

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$45.36/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    4030 psi

Details

  • Application
    Aluminum, Steel, Glass, Ceramics, Plastic
  • Color
    White
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Manufacturer Product Page
  • Material Comp
    Stainless Steel
  • Operating Temperature Range
    302 °F
  • Package Type
    Syringe
  • Product Form
    Liquid
  • Type
    Structural Adhesive
  • UPC_NO
    079340426382

Overview

Mfr description
1086065 50ML E40HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought