Motion
LT50-1-150

DUFF-NORTON
LT50-1-150

LT Series 12 V Direct Current (DC) Voltage, 54 lb Load Capacity, and 5.9 in. Stroke Linear Actuator
MI ITEM #04209866
MFR #LT50-1-150
List Price$573.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT50-1-150

LT Series 12 V Direct Current (DC) Voltage, 54 lb Load Capacity, and 5.9 in. Stroke Linear Actuator
MI ITEM #04209866
MFR #LT50-1-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$573.81/each for your price

Overview

Mfr description
LT50-1-150 ACTUATOR
  • Temperature Range: -13ºF to 150ºF (-25ºC to 65ºC)
  • IP66 protection standard
  • Limit switches - internal, factory preset
  • Zinc die cast housing for strength
  • Aluminum outer tube for corrosion resistance
  • Keyed translating tube to prevent rotation
  • Polished aluminum translating tube for smooth operation
  • Gear driven

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    12 V
  • Stroke
    5.9 in
  • Retracted Length
    10 in
  • Dynamic Load Capacity
    54 lbs
  • Static Load Capacity
    54 lbs
  • Speed At Full Load
    0.9 in/s
  • Duty Cycle At Rated Load
    20 %
  • Limit Switches
    Limit Switch
  • Load Capacity
    54 lb
  • Current Draw
    3.5 amp
  • Series
    LT
  • Min Operating Temperature
    -13 °F
  • Max Operating Temperature
    150 °F
  • Harmonization Code
    8431.10.0010
  • ECCN
    EAR99
  • Weight
    1.94 lb
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought