Motion
2355043

DUPONT
2355043

2355043 Paste - Lubricant, 5 kg, Drum
MI ITEM #04209875
MFR #2355043
Price$651.88/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
2355043

2355043 Paste - Lubricant, 5 kg, Drum
MI ITEM #04209875
MFR #2355043

Mfr description
MOLYKOTE P40 5KG(2355043)
  • Metal-free adhesive lubrication paste which can be used for all assembly and continous lubricating jobs, particulary those exposed to corrosive enviroments such as splash water or humidity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$651.88/pa

Specifications

Dimensions

  • Container Size
    5 kg

Details

  • Application
    General Purpose
  • Color
    Brown
  • Composition
    Decene, Homopolymer, Hydrogenated
  • Manufacturer Catalog Number
    2355043
  • ManufacturerName (description attribute)
    DuPont
  • Product Line
    Molykote®
  • Temperature Range
    -40 to +446 °F
  • Type
    Lubricant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)