Motion
66253263588

NORTON ABRASIVES
66253263588

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 RPM
MI ITEM #04209902
MFR #66253263588
List Price$896.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263588

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 RPM
MI ITEM #04209902
MFR #66253263588

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$896.80/each for your price

Overview

Mfr description
66253263588 12X2X3 32A46IVBE

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    3 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 7 - Two Sides Recessed
  • Grit Number
    46
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    I
  • Max Rpm
    2070 rpm
  • Recess Depth
    3/8 in
  • Recess Diameter
    5-1/2 in
  • UPC_NO
    66253263588
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text