Motion
P37-14MGT-40

GATES RUBBER CO
P37-14MGT-40

P37-14MGT-40 Belt Sprocket - GT2, 14 mm Pitch, 40 mm Belt Width, 37 Teeth, Taper Lock Bushed, 2517
Mi Item #04209978
MFR #P37-14MGT-40
Price$326.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P37-14MGT-40

P37-14MGT-40 Belt Sprocket - GT2, 14 mm Pitch, 40 mm Belt Width, 37 Teeth, Taper Lock Bushed, 2517
Mi Item #04209978
MFR #P37-14MGT-40

Mfr description
P37-14MGT-40 SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.18/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Bore Diameter  
    1/2 to 2-11/16 in
  • Pitch Diameter
    6.492 in
  • Weight
    11.70 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Upc Number
    072053633337
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    37
  • Pulley Construction
    Plain
  • UPC_NO
    072053633337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)