Motion
NCMB150-0050S-XC6

SMC CORP OF AMERICA
NCMB150-0050S-XC6

NCMB150-0050S-XC6 CYLINDER
MI ITEM #04210013
MFR #NCMB150-0050S-XC6
Price$42.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB150-0050S-XC6

NCMB150-0050S-XC6 CYLINDER
MI ITEM #04210013
MFR #NCMB150-0050S-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.35/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Body Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Nose Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCMB150-0050S-XC6 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought